Centre-grooved dowel pins ISO 8742 steel plain
ISO 8742 steel plain
PIN-CENTGRVD-ISO8742-2X16
Art.-no.
0248300216
EAN 4024835520676
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l) | 16 mm |
Chamfer length (a) | 0.25 mm |
Standards | ISO 8742, DIN 1475 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |