Welcome to Würth Slowakia For trade customers only

Centre-grooved dowel pins ISO 8742 steel plain

ISO 8742 steel plain
PIN-CENTGRVD-ISO8742-4X40

Art.-no. 0248300440

EAN 4048539710195

Price for selected packaging unit
Centre-grooved dowel pins ISO 8742 steel plain

Art.-no. 0248300440

Price for selected packaging unit
Quantity
PU
x 1500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l)

40 mm

Chamfer length (a)

0.5 mm

Standards

ISO 8742, DIN 1475

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information