Centre-grooved dowel pins ISO 8742 steel plain
ISO 8742 steel plain
PIN-CENTGRVD-ISO8742-6X32
Art.-no. 0248300632
EAN 4052712150449
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l) | 32 mm |
Chamfer length (a) | 0.8 mm |
Standards | ISO 8742 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
