Welcome to Würth Slowakia For trade customers only

Centre-grooved dowel pins ISO 8742 steel zinc-plated

PIN-CENTGRVD-ISO8742-(A2K)-2X8

Art.-no. 0248310208

EAN 4046778055428

Price for selected packaging unit
Centre-grooved dowel pins ISO 8742 steel zinc-plated

Art.-no. 0248310208

Price for selected packaging unit
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l)

8 mm

Chamfer length (a)

0.25 mm

Standards

ISO 8742

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information