Centre-grooved dowel pins ISO 8742 steel zinc-plated
PIN-CENTGRVD-ISO8742-(A2K)-8X32
Art.-no. 0248310832
EAN 4061337145389
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l) | 32 mm |
Chamfer length (a) | 1 mm |
Standards | ISO 8742 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
