Cetus BOA® S3 ESD low-cut safety shoes
Safety shoe S3L Cetus Boa ESD
SHOE CETUS BOA ESD S3L BLACK 36
Art.-no. M418090036
EAN 4251792829713
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Safety shoes for S3 use with technical features. The BOA quick closure system and the overcap in the toe area are particularly noteworthy
- Water-repellent and highly abrasion-resistant textile, microfibre, reflective elements, BOA technology, TPU overcap
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Plastic protective toe caps, fabric penetration-resistant midsole
- PU outsole SRC, comfort width 11
- German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, ESD, Made in Europe
- Approx. 580 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Water repellent textile |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |