Finishing disc Useit® Superpad SG
DSPAP-USEIT-SG2-1500-D50MM
Art.-no. 0587400150
EAN 4047376376106
Register now and access more than 125,000 products
The sanding dust is vacuumed away completely from the entire surface
- No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials
- Dust- and shadow-free operation
Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives
Time and cost savings
Can achieve very high gloss without polishing paste
Time and cost savings
Removes dust inclusions
Datasheets(X)
- Ideal for wet and dry sanding
- Grinding of mineral materials (artificial stone), painted wooden surfaces, plastics and stainless steel, copper, brass and aluminium
Form | Washer |
Diameter (Ø) | 50 mm |
Grinding pattern | 1500 |
Adhesive system | Hook and loop |
Material of abrasive medium | Silicon grain |
| Backing material | Foam/mesh |
| Grit | silicon carbide |
| Binding | Synthetic resin |