Cetus overall
Work overalls Cetus
COVERALL CETUS ROYALBLUE/BLACK L
Art.-no.
M405131002
EAN 4251596886455
Price for selected packaging unit





Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
- Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, two breast pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material
- ID card holder, personalised label for employee
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLL9066 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Royal blue, Black |
Size | L |
Size FR/ES/PT/BE | L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Professional dry cleaning, standard process |