Welcome to Würth Slowakia For trade customers only

Hexagon nut with fine thread DIN 934, A2 stainless steel, plain

NUT-HEX-DIN934-A2-WS17-M10X1

Art.-no. 032210 1

EAN 4050382074843

Price for selected packaging unit
Hexagon nut with fine thread DIN 934, A2 stainless steel, plain

Art.-no. 032210 1

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M10 x 1

Height (m1)

8 mm

External drive (s1)

WS17

Standards

DIN 934

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information