Welcome to Würth Slowakia For trade customers only

Cetus work dungarees

Work dungarees Cetus
BIB PANTS CETUS BLACK 29

Art.-no. M404248411

EAN 4251761466741

Price for selected packaging unit
Cetus work dungarees

Art.-no. M404248411

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical dungarees in a variety of attractive colours with functional details, such as plastic buttons and zips, an ID card holder clip and a variety of pockets
  • Scratch-free clothing with buttons and zips made from plastic

  • Five outer pockets, two pen pockets, ruler pocket, bib pocket

  • Ergonomic cut at the knee, stretch insert in the waistband, knee pockets made of robust Cordura material, ID card holder

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRMT1 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

29

Size FR/ES/PT/BE

54C

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Standards

EN 14404

EN standard

14404

Material of kneepad

100% Cordura® 500D

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Confection size UK

42S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information