Chain for AKS 18-30 COMPACT M-CUBE
CHN-(F.AKS 18-30 COMPACT)
Art.-no. 5801434900
EAN 4099618521485
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Offers precise and efficient cutting capacity with 45 drive links and a length of 30 cm
Product information
Datasheets(X)
Number of drive links | 45 PCS |
Chain length | 30 cm |
Chain pitch | 9.5 mm |
Chain type | Half chisel |
Groove width | 1.1 mm |
Product weight (per item) | 122.000 g |