Welcome to Würth Slowakia For trade customers only

Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR)

ISO 4762 steel 12.9 zinc flake silver (ZFSHR)
SCR-CYL-ISO4762-12.9-HS12-ZFSHR-M14X30

Art.-no. 416651430

EAN 4062856215737

Price for selected packaging unit
Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR)

Art.-no. 416651430

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | Standards are equivalent | Nominal range changed | Fine thread adopted in ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M14

Length (l1)

30 mm

Head diameter (dk)

21 mm

Head height (k1)

14 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Flake zinc silver

RoHS-compliant

Yes

Head type

Socket head

Internal drive (s1)

HS

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information