Welcome to Würth Slowakia For trade customers only

Cheese head screw with hexagon socket ISO 4762/DIN 912, steel 12.9, plain, manufacturer HOLO-KROME®

DIN 912 steel 12.9 plain Holo-Krome
SCR-CYL-DIN912-12.9-HS6-M8X22-HK

Art.-no. 421588 22

EAN 4048539333936

Price for selected packaging unit
Cheese head screw with hexagon socket ISO 4762/DIN 912, steel 12.9, plain, manufacturer HOLO-KROME®

Art.-no. 421588 22

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quality products:


  • Precision-made products (narrow tolerances)

  • Precision-made thread

  • Alphanumeric head stamping for traceability

Produced in the USA

Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

22 mm

Head diameter (dk)

13 mm

Head height (k1)

8 mm

Standards

DIN 912

Material

Steel

Property class

12.9

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS6