Cheese head screw with hexagon socket ISO 4762/DIN 912, steel 12.9, plain, manufacturer HOLO-KROME®
DIN 912 steel 12.9 plain Holo-Krome
SCR-CYL-DIN912-12.9-HS8-M10X130-HK
Art.-no. 4215810130
EAN 4048539332571
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quality products:
- Precision-made products (narrow tolerances)
- Precision-made thread
- Alphanumeric head stamping for traceability
Produced in the USA
Notice
DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 130 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 10 mm |
Standards | DIN 912 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
