Welcome to Würth Slowakia For trade customers only

Cheese head screw with hexagon socket ISO 4762, steel, strength class 10.9, zinc-nickel-plated, silver (ZNSHL)

ISO 4762 steel 10.9, zinc-nickel
SCR-CYL-ISO4762-10.9-HS8-ZNSHL-M10X100

Art.-no. 4150910100

EAN 4061338595299

Price for selected packaging unit
Cheese head screw with hexagon socket ISO 4762, steel, strength class 10.9, zinc-nickel-plated, silver (ZNSHL)

Art.-no. 4150910100

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

100 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

10.9

Surface

Zinc nickel silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information