Welcome to Würth Slowakia For trade customers only

Cheese head screw with hexagon socket ISO 4762, steel, strength class 10.9, zinc-nickel-plated, silver (ZNSHL)

SCR-CYL-ISO4762-10.9-HS8-ZNSHL-M10X25

Art.-no. 415091025

EAN 4061338595749

Price for selected packaging unit
Cheese head screw with hexagon socket ISO 4762, steel, strength class 10.9, zinc-nickel-plated, silver (ZNSHL)

Art.-no. 415091025

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

25 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

10.9

Surface

Zinc nickel silver

RoHS-compliant

Yes

Corrosion protection period (3)

720 h

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread) (l2)

25 mm

Product class

A

Tightening torque 90% yield strength (1)

69 Nm

Min./max. resulting pre-load force (2)

20.8-41.6 kN

Disc with hardness to be used

≥ 300 HV

Nut to be used with strength class

≥ 10

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ribbed nuts zinc-nickel, transparent passivated with sealing for frame screws

NUT-HEX-FLG-10-WS15-(P3E)-M10

From M12 with fine thread
x 100 pcs
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-10

Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
3/8 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-3/8IN-(20-100NM)

Torque wrench for clockwise and anti-clockwise tightening with 3/8 inch push-through square mount and ratchet head
x 1 pcs
1/2 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)

Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head
x 1 pcs
Premium 3/8 inch torque wrench with push-through ratchet

TRQWRNCH-3/8IN-PREMIUM-(20-100NM)

High-quality torque wrench with 3/8 inch push-through square mount and ratchet head
x 1 pcs
Premium 1/2 inch torque wrench with push-through ratchet

TRQWRNCH-1/2IN-PREMIUM-(20-100NM)

High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
x 1 pcs
High-strength screw retainer

THRLOK-DOS-HSTRTH-50G

Tough removable screw retainer and sealing compound – single-handed dispensing system
x 1 pcs
Hexagon nut ISO 4032 steel 10, zinc-nickel-plated silver (ZNSHL)

NUT-HEX-ISO4032-10-WS16-(ZNSHL)-M10

x 100 pcs
Hexagon nut with clamping piece (all-metal) ISO 7042, steel, strength class 10, zinc-nickel-plated, silver (ZNSHL)

NUT-HEX-SLOK-ISO7042-10-WS16-(ZNSHL)-M10

x 100 pcs
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 10, zinc-nickel-plated, silver (ZNSHL)

NUT-SLOK-ISO7040-10-WS16-(ZNSHL)-M10

x 100 pcs
Hexagon nut with flange EN 1661, steel 10, zinc-nickel-plated, silver (ZNSHL)

NUT-HEX-FLG-EN1661-10-(ZNSHL)-M10

x 100 pcs
Flat washer without chamfer ISO 7089 steel 300 HV, zinc-nickel silver (ZNSH)

WSH-ISO7089-300HV-(ZNSH)-D10

x 100 pcs
Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)

WSH-LOK-VS-ZFSH-D10,0

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information