Cheese head screw with hexagon socket head and shoulder ISO 7379, A2-050 stainless steel, plain, tolerance f9
SCR-CYL-ISO7379-A2/050-F9-DS10-M8X16
Art.-no. 513300816
EAN 4057709517670
Register now and access more than 125,000 products
- Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded.
- Shaft with tolerance class f9
Due to the geometry, these screws can only be loaded to a limited extent in the tensile test according to ISO 3506-1 and are marked with a 0 in front of the actual strength class.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 16 mm |
Shank diameter (d2) | 10 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 7 mm |
Standards | ISO 7379 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS5 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Tolerance class | f9 |
Thread length (metric thread) (l2) | 11 mm |
Design | With fit shaft |
Product class | A |
Tightening torque 90% yield strength (1) | 7.8 Nm |
Min./max. resulting pre-load force (2) | 2.4-4.8 kN |
Corrosion resistance class (3) | CRC II |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 050 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
