Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance h8
ISO 7379/WN 7379 tolerance h8 steel 012.9 plain
SCR-CYL-WN7379-012.9-H8-DS12-M10X60
Art.-no. 411981060
EAN 4047376653450
Register now and access more than 125,000 products
- Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded
- Shaft with tolerance class h8
The shoulder shank diameter differs from ISO 7379 for the following thread diameters:
- M5 = shank diameter 6 mm
- M10 = shank diameter 12 mm
- M20 = shank diameter 24 mm
Due to the geometry, these screws can only be loaded to a limited extent in the pull-out test according to ISO 898-1 and are marked with a 0 in front of the actual strength class.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 60 mm |
Shank diameter (d2) | 12 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 9 mm |
Standards | ISO 7379 |
Material | Steel |
Property class | 012.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS6 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Tolerance class | h8 |
Thread length (metric thread) (l2) | 16.4 mm |
Design | With fit shaft |
Product class | A |
