Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance h8
SCR-CYL-WN7379-012.9-H8-DS6-M5X30
Art.-no. 411985 30
EAN 4047376655881
Register now and access more than 125,000 products
- Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded
- Shaft with tolerance class h8
The shoulder shank diameter differs from ISO 7379 for the following thread diameters:
- M5 = shank diameter 6 mm
- M10 = shank diameter 12 mm
- M20 = shank diameter 24 mm
Due to the geometry, these screws can only be loaded to a limited extent in the pull-out test according to ISO 898-1 and are marked with a 0 in front of the actual strength class.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 30 mm |
Shank diameter (d2) | 6 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 4.8 mm |
Standards | 0 - not applicable, 0 - not applicable, 0 - not applicable, WN 7379 , 0 - not applicable |
Material | Steel |
Property class | 012.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS3 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Tolerance class | h8 |
Thread length (metric thread) (l2) | 9.75 mm |
Design | With fit shaft |
Product class | A |
Tightening torque 90% yield strength (1) | 8.7 Nm |
Min./max. resulting pre-load force (2) | 4.9-9.7 kN |
Corrosion protection period (3) | 0 h |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ I12I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
