Welcome to Würth Slowakia For trade customers only

Chemical protective glove

Chemical protective glove Uvex Protect
GLOVE-UVEX-PROTECT-NK4025B-60536-SZ9

Art.-no. 1931010194
EAN 4052713648549

Price for selected packaging unit
Chemical protective glove

Art.-no. 1931010194

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Uvex Protector NK4025B

Very robust protective glove that combines impermeability and optimal cut protection with multi-layer technology


  • Certified in accordance with EN 388:2016 (4 X 4 4 C) and EN ISO 374-1:2016/Type A (J K N O P T)

  • High cut protection due to the multi-layer design of the substrate made of cotton, HPPE and glass

  • Good resistance to grease, mineral oils and many chemicals

  • Good grip in damp, wet and oily areas

  • Very comfortable

  • Free from harmful substances in accordance with OEKO-TEX® Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving high risk of cuts and chemical contact

  • Work activities with high mechanical stress

  • Sheet metal processing

  • Mechanical engineering and tool manufacturing

Size

9

Material

Nitrile rubber

Standards

EN 388

Category

III

Length

400 mm

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information