Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
WENDFER-DIN46228-CU-(J2N)-GREY-4,0X18,0
Art.-no. 0557300403
EAN 4011231463348
Register now and access more than 125,000 products
- Insulating collar made of polypropylene.
- Made in Germany.
UL-certified wire ferrule crimping tool: Art. no. 0714107142, 0714107152, 0714107162, 0714107172, 0714107181, 0714107182.
Datasheets(X)
For fine- and superfine-stranded conductors, e.g. in accordance with DIN EN 60228 Class 5 and 6.
![]() | |
Wire cross section | 4 mm² |
Colour | Grey |
Length (l1) | 26 mm |
Sleeve length (l2) | 18.0 mm |
Sleeve inside diameter (d1) | 2.8 mm |
Sleeve-wall thickness (s1) | 0.20 mm |
Internal diameter of insertion funnel (d2) | 4.8 mm |
Wall thickness of insertion funnel (s2) | 0.40 mm |
Max. temperature resistance | 105 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
