Chipboard screw Wüpofast ® 2.0
SCR-CS-MPK-WO-CT-Z2-(A2L)-3,5X40/24
Art.-no. 0186613540
EAN 4050641556370
Register now and access more than 125,000 products
The screw that bites
Countersunk milling head
- Two processes in one: Screwing and countersinking
- Suitable for wood and fittings
- Prevents surfaces from cracking, splitting or breaking
- Even screws into hardware without damaging the coating
Reamer (size 5 x 70 mm)
- Reduces friction during screw-in by 40 %
- Less stress on power tools (longer service life)
Fine/coarse thread
- Fine thread on small screws for better grip on chipboard
- Coarse thread for faster screw-in
Thread with reamer
- Less effort required when screwing in due to reduced friction
- Reduced development of cracks
Needle tip
- For optimal contact without slipping out
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good hold
- Improved drive precision
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 40 mm |
Thread length (lg) | 24 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head access hole diameter | 0 mm |
Head diameter (dh) | 6.9 mm |
Head height (k) | 2.1 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | No |
Thread form | Coarse thread |
Core diameter | 2.1 mm |
Shape of tip | Pinpoint |
Angle of the tip | 23 Degree |
Material | Hardened steel |
Surface | Zinc plated yellow |
Area of application | Fitting, Cabinet, Furniture, Universal |
RoHS-compliant | Yes |
