Welcome to Würth Slowakia For trade customers only

Chipboard screw Wüpofast ® 2.0

WÜPOFAST 2.0 yellow zinc plated steel PT CS Z
SCR-CS-MPK-WO-CT-Z2-(A2L)-3,5X50/30

Art.-no. 0186613550

EAN 4050641556387

Price for selected packaging unit
Chipboard screw Wüpofast ® 2.0

Art.-no. 0186613550

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, yellow zinc plated, partial thread, countersunk head, PZ drive

The screw that bites



Countersunk milling head


  • Two processes in one: Screwing and countersinking

  • Suitable for wood and fittings

  • Prevents surfaces from cracking, splitting or breaking

  • Even screws into hardware without damaging the coating


Reamer (size 5 x 70 mm)


  • Reduces friction during screw-in by 40 %

  • Less stress on power tools (longer service life)


Fine/coarse thread


  • Fine thread on small screws for better grip on chipboard

  • Coarse thread for faster screw-in


Thread with reamer


  • Less effort required when screwing in due to reduced friction

  • Reduced development of cracks


Needle tip


  • For optimal contact without slipping out

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good hold

  • Improved drive precision
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

50 mm

Thread length (lg)

30 mm

Head type

Countersunk head

Head details

Milling pockets

Head access hole diameter

0 mm

Head diameter (dh)

6.9 mm

Head height (k)

2.1 mm

Internal drive

Z2

Thread type

Wood screw thread

Thread design

Partial thread

End milling cutter

No

Thread form

Coarse thread

Core diameter

2.1 mm

Shape of tip

Pinpoint

Angle of the tip

23 Degree

Material

Hardened steel

Surface

Zinc plated yellow

Area of application

Fitting, Cabinet, Furniture, Universal

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information