Chipboard screw Wüpofast ® 2.0
WÜPOFAST 2.0 yellow zinc plated steel PT CS Z
SCR-CS-MPK-WO-RT-Z2-(A2L)-3,5X30/17
Art.-no. 0186613530
EAN 4050641556363
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, yellow zinc plated, partial thread, countersunk head, PZ drive
The screw that bites
Countersunk milling head
- Two processes in one: Screwing and countersinking
- Suitable for wood and fittings
- Prevents surfaces from cracking, splitting or breaking
- Even screws into hardware without damaging the coating
Reamer (size 5 x 70 mm)
- Reduces friction during screw-in by 40 %
- Less stress on power tools (longer service life)
Fine/coarse thread
- Fine thread on small screws for better grip on chipboard
- Coarse thread for faster screw-in
Thread with reamer
- Less effort required when screwing in due to reduced friction
- Reduced development of cracks
Needle tip
- For optimal contact without slipping out
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good hold
- Improved drive precision
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 30 mm |
Thread length (lg) | 17 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head access hole diameter | 0 mm |
Head diameter (dh) | 6.9 mm |
Head height (k) | 2.1 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | No |
Thread form | Single start thread |
Core diameter | 2.1 mm |
Shape of tip | Pinpoint |
Angle of the tip | 23 Degree |
Material | Hardened steel |
Surface | Zinc plated yellow |
Area of application | Fitting, Cabinet, Furniture, Universal |
RoHS-compliant | Yes |
