Chipboard screw, cntrsnk milling hd
SCR-CS-CTRHD-WO-HDH-AW20-(A2K)-4,5X25/15
Art.-no. 016224525
EAN 4046778874395
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 25 mm |
Thread length (lg) | 15 mm |
Head diameter (dh) | 9.0 mm |
Internal drive | AW20 |
Material | Steel |
Surface | Zinc plated |