Chipboard screw, countersunk head
Chipboard screw, countersunk head, others
SCR-CS-SMALHD-WO-Z2-(BRN)-3X25
Art.-no. 018703 25
EAN 4045727391877
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 25 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.0 mm |
Internal drive | Z1 |
Material | Steel |
Surface | Burnished |
Product weight (per item) | 0.793 g |
