Welcome to Würth Slowakia For trade customers only

Chipboard screw, countersunk head

Chipboard screw, countersunk head, others
SCR-CS-WO-Z1-(A2L)-2,5X25

Art.-no. 018625 25

EAN 4050382123022

Price for selected packaging unit
Chipboard screw, countersunk head

Art.-no. 018625 25

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

2.5 mm

Length (l)

25 mm

Head type

Countersunk head

Head diameter (dh)

5.0 mm

Internal drive

Z1

Thread design

Full thread

Material

Steel

Surface

Zinc plated yellow

Product weight (per item)

0.550 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information