Chipboard screw, countersunk head
SCR-CS-WO-Z2-SORT-(A2K)-3,5X30
Art.-no. 019883530
EAN 4038898448921
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 3.5 mm |
Length (l) | 30 mm |
Internal drive | Z2 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1.250 g |