Welcome to Würth Slowakia For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D54,0

Art.-no. 04890154

EAN 4038898667698

Price for selected packaging unit
Circlip

Art.-no. 04890154

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

54 mm

Suitable for groove diameter

51 mm

Internal diameter (d1)

49.8 mm

Eye width (a1)

7.1 mm

Width (b1)

5.3 mm

Thickness (s1)

2 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122