Welcome to Würth Slowakia For trade customers only

Conical countersink HSCo 90° with cross hole

CNTSNK-CRSHO-HSCO-90DGR-(D20-25MM)

Art.-no. 069402120

EAN 4011231603577

Price for selected packaging unit
Conical countersink HSCo 90° with cross hole

Art.-no. 069402120

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For chatter-free deburring and countersinking of holes
  • The even-running cone-envelope relief grinding results in a light, paring cut

  • The chip flow through the hole prevents the chips from becoming jammed in the workpiece

  • Straight shank

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron

Min./max. spot-facer diameter

20-25 mm

Head diameter

35 mm

Length

102 mm

Shank diameter

12 mm

Material

High-speed steel with 5% cobalt content

Countersink angle

90 Degree

Speed values
Material Non-ferrous metals Soft sheet steel, such as St 4 - St 37 Plastics,
duroplastics,
thermoplastics
Cast iron up to 250/Nmm² Aluminium alloys
Cutting speed = m/min 20 15 15–20 10 25
Dia. in mm n = rpm n = rpm n = rpm n = rpm n = rpm
2–5 900–1200 600–900 900–1200 500–700 1200–1600
5–10 500–700 300–500 500–700 300–400 700–900
10–15 300–500 250–300 300–500 200–300 500–700
15–20 200–300 150–250 200–300 100–200 300–500
20–25 150–200 100–150 150–200 100–150 200–300
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information