Circlip
CRCLIP-SHFT-DIN471-1.4310-D120X4,0
Art.-no. 048901120
EAN 4038898227472
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For shafts, DIN 471, stainless steel, standard version
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 120 mm |
Suitable for groove diameter | 116 mm |
Internal diameter (d1) | 113 mm |
Eye width (a1) | 11 mm |
Width (b1) | 10.2 mm |
Thickness (s1) | 4 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
