Low-profile hexagon cap nut
NUT-CAP-HEX-DIN917-6-WS10-(A2C)-M6
Art.-no. 0357006
EAN 4038898706465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 917, 6 steel, yellow chromate zinc plated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9 mm |
External drive (s1) | WS10 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated yellow |
Form | Low |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | No |
DIN | 917 |
