Circlip
CRCLIP-SHFT-DIN471-1.4310-D130X4,0
Art.-no. 048901130
EAN 4038898227489
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For shafts, DIN 471, stainless steel, standard version
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 130 mm |
Suitable for groove diameter | 126 mm |
Internal diameter (d1) | 123 mm |
Eye width (a1) | 11.6 mm |
Width (b1) | 10.7 mm |
Thickness (s1) | 4 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
