Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw shape C with H recessed head DIN 7982, steel, zinc-plated black (A2S), shape C, with H cross recess.

SCR-CS-DIN7982-C-H1-(A2S)-2,9X9,5

Art.-no. 0116032995

EAN 4047376294257

Price for selected packaging unit
Countersunk tapping screw shape C with H recessed head DIN 7982, steel, zinc-plated black (A2S), shape C, with H cross recess.

Art.-no. 0116032995

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Form

C

Nominal diameter (d1)

2.9 mm

Length (l1)

9.5 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.7 mm

Internal drive

H1

Drive type

H

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information