Circlip DIN 471
DIN 471 steel zinc plated standard version
CRCLIP-SHFT-DIN471-A-(A3K)-30X1,5
Art.-no.
043830 3
EAN 4046778700120
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard design, zinc-plated steel, blue passivated (A3K), for shafts, standard design
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 30 mm |
Suitable for groove diameter | 28.6 mm |
Internal diameter (d1) | 27.9 mm |
Eye width (a1) | 5 mm |
Width (b1) | 3.5 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |