Circlip DIN 472
CRCLIP-BRE-DIN472-J-(FLZNNC)-80X2,5
Art.-no. 043980 259
EAN 4038898341727
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
J zinc-flake-coated (FLZNNC), shape J, for bore hole
Product information
Datasheets(X)
![]() | |
Suitable for holes | 80 mm |
Suitable for groove diameter | 83.5 mm |
Outer diameter (d1) | 85.5 mm |
Eye width (a1) | 8.5 mm |
Width (b1) | 7 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Flake zinc |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
