Welcome to Würth Slowakia For trade customers only

Shoulder screw with thread and slot DIN 927, plain A1 stainless steel

SCR-SLSH-DIN927-A1-M5X6

Art.-no. 40145 6

EAN 4047376479005

Price for selected packaging unit
Shoulder screw with thread and slot DIN 927, plain A1 stainless steel

Art.-no. 40145 6

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Head height (l1)

6 mm

Thread length (metric thread) (be)

7 mm

Head diameter (dk)

6.5 mm

Standards

DIN 927

Material

Stainless steel A1

Hardness category

12H

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information