Circlip For bore hole shape JS DIN 472 JS plain spring steel
DIN 472 spring steel, phosphated and oiled type JS
CRCLIP-BRE-DIN472-JS-90X4,0
Art.-no. 043990 4
EAN 4052703049707
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 90 mm |
Suitable for groove diameter | 93.5 mm |
Outer diameter (d1) | 95.5 mm |
Eye width (a1) | 10 mm |
Width (b1) | 7.6 mm |
Thickness (s1) | 4 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Heavy-duty design |
Form | JS |
RoHS-compliant | Yes |
