Welcome to Würth Slowakia For trade customers only

Countersunk tapping screw, shape C with Z recessed head DIN 7982, A2 stainless steel, PZ drive

SCR-CS-DIN7982-C-Z2-A2-4,8X16

Art.-no. 0123054816

EAN 4048539481231

Price for selected packaging unit
Countersunk tapping screw, shape C with Z recessed head DIN 7982, A2 stainless steel, PZ drive

Art.-no. 0123054816

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3 mm

Internal drive

Z2

Drive type

Z

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information