Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
CRCLIP-SHFT-DIN471-A-77X2,5
Art.-no. 043877
EAN 4024835318402
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level.
- High compressive, tensile and impact forces are transmitted without torsion.
- Transfer of high axial forces from the machine part applying pressure to the groove wall.
- Shaft rings can also be used at high rotational speeds.
- The rings can be removed quickly and easily using the appropriate pliers.
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 77 mm |
Suitable for groove diameter | 74 mm |
Internal diameter (d1) | 72.5 mm |
Eye width (a1) | 8.5 mm |
Width (b1) | 7.2 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |
