HSS bi-metal cylinder saw
SAW-CYL-HSS-BIMET-D114MM
Art.-no. 0632114
EAN 4011231528474
Register now and access more than 125,000 products
When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.
Datasheets(X)
Diameter (Ø) | 114 mm |
Cutting depth | 32 mm |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 2 of 4 points |
Especially suitable for | PVC, plastic in general, Thin sheet metals |
Suitable for | Solid wood, Chipboard, Plywood, Thick metal sheets, Structural steel, Nonferrous |
Recommended rotation speed in soft steel | 75 rpm |
Recommended rotation speed in tool steel and stainless steel | 35 rpm |
Recommended rotation speed in cast iron | 50 rpm |
Recommended rotation speed in brass | 100 rpm |
Recommended rotation speed in aluminium | 105 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!