Circlip with tabs DIN 984, plain steel, type JK
CRCLIP-BRE-DIN984-JK-55X2,0
Art.-no. 04393 55
EAN 4049557391397
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 55 mm |
Suitable for groove diameter | 58 mm |
Outer diameter (d1) | 59.2 mm |
Eye width (a1) | 8.2 mm |
Width (b1) | 5 mm |
Thickness (s1) | 2 mm |
Standards | DIN 984 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
Form | JK |
RoHS-compliant | Yes |
