Washer ISO 7089 steel 200 HV zinc-plated thick-layer passivated with sealing (ZSM)
WSH-ISO7090-200HV-(ZSM)-39
Art.-no. 464200639
EAN 4054458480996
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
- Functional and decorative
Datasheets(X)
![]() | |
Suitable for screw thread | M39 |
Internal diameter (d1) | 42 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 6 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
