Circlip with tabs DIN 984, plain steel, type JK
CRCLIP-BRE-DIN984-JK-62X2,0
Art.-no. 04393 62
EAN 4045727605615
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 62 mm |
Suitable for groove diameter | 65 mm |
Outer diameter (d1) | 66.2 mm |
Eye width (a1) | 8.2 mm |
Width (b1) | 5.5 mm |
Thickness (s1) | 2 mm |
Standards | DIN 984 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
Form | JK |
RoHS-compliant | Yes |
