Circlips for shaft, shape A
DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-95X3,0
Art.-no.
043895 309
EAN 4052703105212
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 471 steel zinc flake
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 95 mm |
Suitable for groove diameter | 91.5 mm |
Internal diameter (d1) | 89.5 mm |
Eye width (a1) | 9.4 mm |
Largeur (b1) | 8.6 mm |
Thickness (s1) | 3 mm |
Standards | DIN 471 |
Design | Standard design |
Matière | Spring steel |
Finition | Flake zinc |
RoHS-compliant | Yes |
Corrosion protection period/conditions | 480 h / in accordance with DIN EN ISO 9227 |