Slotted countersunk head screw DIN 963, A2 stainless steel, plain
SCR-CS-DIN963-A2-SL-M6X100
Art.-no. 02866 100
EAN 4011231324793
Register now and access more than 125,000 products
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 100 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 3 mm |
Standards | DIN 963 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 28 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 10.5 Nm |
Min./max. resulting pre-load force (2) | 3.5-7 kN |
Corrosion resistance class (3) | CRC II |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 70 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
