Welcome to Würth Slowakia For trade customers only

Clamp body nut support rail

Clamp body nut support rail, others
NUT-(T-RAIL)-DIN3015-1-SM-W3-SZ-1-8/1D

Art.-no. 0599017900

EAN 4038898612599

Price for selected packaging unit
Clamp body nut support rail

Art.-no. 0599017900

Price for selected packaging unit
Quantity
PU
x 175 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (G)

M6

Suitable for groove width (a)

10.2 mm

Length (L)

25.5 mm

Flange thickness (k)

5.5 mm

Outer diameter (D2)

12 mm

Height (H1)

13.5 mm

DIN

3015-1

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information