Square wedge-shaped washer DIN 435, A4 stainless steel, for I-section
WSH-WDGE-DIN435-A4-(I-SEC)-D9,0MM-F.M8
Art.-no. 04129168
EAN 4038898233725
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread (Ø) | M8 |
Internal diameter (d1) | 9 mm |
Length (l1) | 22 mm |
Width (b1) | 22 mm |
Height (h1) | 4.6 mm |
Standards | DIN 435 |
Material | Stainless steel |
Surface | Plain |
Tilting | 14 % |
Suitable for | I section |
RoHS-compliant | Yes |
