Clamp body support rail
Clamp body support rail, others
SPRTRL-TS-3015/3-(ZN8B)-11-2M
Art.-no. 0599032403
EAN 4024835638401
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal size | TS11 |
Width (B1) | 28 mm |
Slot width (B2) | 11 mm |
Height (H) | 11 mm |
Thickness (S) | 2 mm |
Length | 2000 mm |
DIN | 3015-1, 3015-3 |
Material | Steel |
Surface | Hot dip galvanized |
