Welcome to Würth Slowakia For trade customers only

Hexagon nut, 3xd high WN 6334 steel 6, plain

NUT-HEX-WN6334-6-3,0D-SW36-M24

Art.-no. 0369999124

EAN 4050642509979

Price for selected packaging unit
Hexagon nut, 3xd high WN 6334 steel 6, plain

Art.-no. 0369999124

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • High-quality hexagon nut for reliable and secure connections

  • The height of the nut corresponds to three times the diameter, which ensures additional stability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

72 mm

External drive (s1)

WS36

Standards

WN 6334

Material

Steel

Property class

6

Surface

Plain

Width across corners (e)

39.98 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information